Check Availability
  • BARNES & JONES 

    Trap,1-1/4 in.

  • Item # 41GF23
  • Mfr. Model # FT15-2
Trap,1-1/4 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41GF23
Mfr. Model # FT15-2
UNSPSC #0
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Trap, 1-1/4"
For Use With Mfr. Model Number FT15-2 Steam Trap
Fits Brand Sarco
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

This item is restricted for international sale.