Check Availability
  • BANSHEE 

    Nickel-Metal Hydride 7.5 Voltage Battery Pack

  • Item # 52XP51
  • Mfr. Model # MA-200
Nickel-Metal Hydride   7.5 Voltage   Battery Pack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XP51
Mfr. Model # MA-200
UNSPSC #26111710
Shipping Weight 2.0 lbs
Country of Origin China *
Item Battery Pack
Fits Brand Maxon ACC
Fits Model Mfr. No. SP300, SP310, SP320, SP330, SP340
Battery Type Nickel-Metal Hydride
Voltage 7.5
Battery Capacity 1500mAh
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.