Check Availability
  • BANSHEE 

    Nickel-Metal Hydride 3.7 Voltage Battery Pack

  • Item # 52XF93
  • Mfr. Model # GLPS-2M-H20
Nickel-Metal Hydride   3.7 Voltage   Battery Pack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XF93
Mfr. Model # GLPS-2M-H20
UNSPSC #26111710
Shipping Weight 2.0 lbs
Country of Origin China *
Item Battery Pack
Fits Brand Falcon
Fits Model Fit Model DATALOGIC 5-2043, 5-2352, 5-2389, EBS-16NMH, FALCON 2M, FALCON 310, FALCON 315, FALCON 320, FALCON 325, FALCON 32X, FALCON 330, FALCON 335, FALCON 33X, FALCON 34X, FALCON 4M, Falcon PT200, FALCON TOP GUN 2M, FALCON TOP GUN 310b FALCON TOP GUN 315, FALCON TOP GUN 320, FALCON TOP GUN 325, FALCON TOP GUN 330, FALCON TOP GUN 335, FALCON TOP GUN 340, FALCON TOP GUN 345, FALCON TOP GUN 4M, FALCON TOP GUN PT2000, H150AA3PF, PT2000, HYT TC-1688, LXE MX2 PSC, 2M, 4M, FALCON TOP GUN 310
Battery Type Nickel-Metal Hydride
Voltage 3.7
Battery Capacity 1600mAh
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.