Check Availability
  • BANSHEE 

    Nickel Cadmium 7.4 Voltage Battery Pack

  • Item # 49Z764
  • Mfr. Model # QKB-15-1200
Nickel Cadmium   7.4 Voltage   Battery Pack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z764
Mfr. Model # QKB-15-1200
UNSPSC #26111710
Shipping Weight 1.0 lbs
Country of Origin China *
Item Battery Pack
Fits Brand Kenwood
Fits Model Mfr. No. KNB15
Battery Type Nickel Cadmium
Voltage 7.4
Battery Capacity 2000mAh
Recharge Time Charger Dependent
* This product's country of origin is subject to change

Compliance and Restrictions