Check Availability
  • BANSHEE 

    Lithium-Ion 7.4 Voltage Battery Pack

  • Item # 52XG07
  • Mfr. Model # 7035
Lithium-Ion   7.4 Voltage   Battery Pack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52XG07
Mfr. Model # 7035
UNSPSC #26111710
Shipping Weight 2.0 lbs
Country of Origin China *
Item Battery Pack
Fits Brand Psion
Fits Model Fit Model PSION Teklogix 7035, Teklogix 7035i, Teklogix 7035if, TEKLOGIX 7035, 7035i, 7035if. Part Number PSION 1080179C.2, 1916926, 20605-002, 20605-003, TEKLOGIX 20605-002, 20605-003
Battery Type Lithium-Ion
Voltage 7.4
Battery Capacity 2400mAh
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.