Check Availability
  • BANSHEE 

    Lithium-Ion 7.4 Voltage Battery Pack

  • Item # 52XG02
  • Mfr. Model # CK60-LI25
Lithium-Ion   7.4 Voltage   Battery Pack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52XG02
Mfr. Model # CK60-LI25
UNSPSC #26111710
Shipping Weight 2.0 lbs
Country of Origin China *
Item Battery Pack
Fits Brand Intermec
Fits Model Fit Model INTERMEC 700, 700 Color, 700 Mono, 710, 710C, 720, 730, 730 Color EQ, 740, 740B, 740C, 741, 750, 750C, 751, 751G, 760, 761, CK60, CK60NI, CK61, PB40, PB41, PB42. Part Number INTERMEC 318-011-001, 318-011-002, 318-011-003, 318-011-004, 318-011-004 EQ, 318-013-001, 318-013-002, 318-013-003, 318-013-004, 318-015-001, 318-015-002
Battery Type Lithium-Ion
Voltage 7.4
Battery Capacity 2500mAh
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.