Check Availability
  • BANSHEE 

    Lithium-Ion 7.4 Voltage Battery Pack

  • Item # 49Z770
  • Mfr. Model # KNB40IS
Lithium-Ion   7.4 Voltage   Battery Pack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49Z770
Mfr. Model # KNB40IS
UNSPSC #26111710
Shipping Weight 1.0 lbs
Country of Origin China *
Item Battery Pack
Fits Brand Kenwood
Fits Model Mfr. No. KNB40
Battery Type Lithium-Ion
Voltage 7.4
Battery Capacity 2000mAh
Recharge Time Charger Dependent
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.