Check Availability
  • BANSHEE 

    Lithium-Ion 3.7 Voltage Battery Pack

  • Item # 52XF95
  • Mfr. Model # 7600-LI32
Lithium-Ion   3.7 Voltage   Battery Pack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52XF95
Mfr. Model # 7600-LI32
UNSPSC #26111710
Shipping Weight 2.0 lbs
Country of Origin China *
Item Battery Pack
Fits Brand Dolphin
Fits Model Mfr. No. 7600
Battery Type Lithium-Ion
Voltage 3.7
Battery Capacity 3200mAh
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.