Check Availability
  • BANSBACH 

    Shock Absorber Spring Return, 440 lb.

  • Item # 36JK06
  • Mfr. Model # FA-L2530GD-C
Shock Absorber Spring Return, 440 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JK06
Mfr. Model # FA-L2530GD-C
UNSPSC #25172011
Shipping Weight 0.961 lbs
Country of Origin Japan *
Item Shock Absorber Spring Return
Type Fully Adjustable Multiple-orifice
Material Metal
Force 71.4 lb.
Max. Cycle Rate 60 per min.
Max. Weight 440
Rod Thread Size M25x1.5
Locking No
Rod Dia. 8mm
Cylinder Dia. 25mm
Ball Diameter 22mm
Pin Dia. 8mm
Stroke 40mm
Compressed Length 115mm
Fixed Resistance No
Adjustable Resistance Yes
Includes Cap and Adjustment Knob with Lock Screw, External Spring, Locating Nuts
* This product's country of origin is subject to change

Compliance and Restrictions