Check Availability
  • BANSBACH 

    Shock Absorber, 2.2 lb., 12mm Stroke

  • Item # 36JM78
  • Mfr. Model # FPD-1012A1-C
Shock Absorber, 2.2 lb., 12mm Stroke
Qty
  • Web Price
    $4.17 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JM78
Mfr. Model # FPD-1012A1-C
UNSPSC #25172011
Shipping Weight 0.011 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fixed
Material Poly
Force 2.2 lb.
Max. Cycle Rate 30 per min.
Max. Weight 2.2
Locking No
Rod Dia. 2.4mm
Cylinder Dia. 10mm
Stroke 12mm
Fixed Resistance Yes
Adjustable Resistance No
Includes Cap
* This product's country of origin is subject to change

Compliance and Restrictions