Check Availability
  • BANSBACH 

    Shock Absorber, 33 lb., 153mm L

  • Item # 36JM62
  • Mfr. Model # FPD-1050B2-SW
Shock Absorber, 33 lb., 153mm L
Qty
  • Web Price
    $5.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JM62
Mfr. Model # FPD-1050B2-SW
UNSPSC #25172011
Shipping Weight 0.026 lbs
Country of Origin Japan *
Item Shock Absorber
Type Linear Dampers
Material Poly
Force 5 lb.
Max. Cycle Rate 30 per min.
Max. Weight 33
Locking No
Rod Dia. 2.5mm
Cylinder Dia. 10mm
Stroke 50mm
Fixed Resistance Yes
Adjustable Resistance No
* This product's country of origin is subject to change

Compliance and Restrictions