Check Availability
  • BANSBACH 

    Shock Absorber, 22 lb., 153mm L

  • Item # 36JM56
  • Mfr. Model # FPD-1050A2-SW
Shock Absorber, 22 lb., 153mm L
Qty
  • Web Price
    $5.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JM56
Mfr. Model # FPD-1050A2-SW
UNSPSC #25172011
Shipping Weight 0.026 lbs
Country of Origin Japan *
Item Shock Absorber
Type Linear Dampers
Material Poly
Force 11 lb.
Max. Cycle Rate 30 per min.
Max. Weight 22
Locking No
Rod Dia. 2.5mm
Cylinder Dia. 10mm
Stroke 50mm
Fixed Resistance Yes
Adjustable Resistance No
* This product's country of origin is subject to change

Compliance and Restrictions