Check Availability
  • BANSBACH 

    Shock Absorber,6.6 lb.,M12x1,70mm L

  • Item # 36JM33
  • Mfr. Model # FA-1212C2-C
Shock Absorber,6.6 lb.,M12x1,70mm L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JM33
Mfr. Model # FA-1212C2-C
UNSPSC #25172011
Shipping Weight 0.5 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fixed
Material Metal
Force 2.45 lb.
Max. Cycle Rate 45 per min.
Max. Weight 6.6
Rod Thread Size M12x1
Locking No
Rod Dia. 3mm
Cylinder Dia. 16/14.6mm
Ball Diameter 6mm
Pin Dia. 3mm
Stroke 12mm
Compressed Length 58mm
Fixed Resistance Yes
Adjustable Resistance No
Includes Cap
* This product's country of origin is subject to change

Compliance and Restrictions