Check Availability
  • BANSBACH 

    Shock Absorber, 15.4 lb., M10x1, 53mm L

  • Item # 36JM19
  • Mfr. Model # FA-1008PB1-C
Shock Absorber, 15.4 lb., M10x1, 53mm L
Qty
  • Web Price
    $53.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JM19
Mfr. Model # FA-1008PB1-C
UNSPSC #25172011
Shipping Weight 0.04 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fixed
Material Metal
Force 5.8 lb.
Max. Cycle Rate 60 per min.
Max. Weight 15.4
Rod Thread Size M10x1
Locking No
Rod Dia. 3mm
Cylinder Dia. 10mm
Ball Diameter 6mm
Pin Dia. 3mm
Stroke 8mm
Compressed Length 45mm
Fixed Resistance Yes
Adjustable Resistance No
* This product's country of origin is subject to change

Compliance and Restrictions