Check Availability
  • BANSBACH 

    Shock Absorber, 22 lb., M8x0.75, 78mm L

  • Item # 36JM13
  • Mfr. Model # FA-1010D2-C
Shock Absorber, 22 lb., M8x0.75, 78mm L
Qty
  • Web Price
    $56.39 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JM13
Mfr. Model # FA-1010D2-C
UNSPSC #25172011
Shipping Weight 0.091 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fixed
Material Metal
Force 5.8 lb.
Max. Cycle Rate 45 per min.
Max. Weight 22
Rod Thread Size M8x0.75
Locking No
Rod Dia. 4.5mm
Cylinder Dia. 18/15mm
Ball Diameter 15mm
Pin Dia. 4.5mm
Stroke 10mm
Compressed Length 68mm
Fixed Resistance Yes
Adjustable Resistance No
Includes Cap
* This product's country of origin is subject to change

Compliance and Restrictions