Check Availability
  • BANSBACH 

    Shock Absorber, 66 lb., M12x1, 68mm L

  • Item # 36JM12
  • Mfr. Model # FA-1210KB2-C
Shock Absorber, 66 lb., M12x1, 68mm L
Qty
  • Web Price
    $57.94 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JM12
Mfr. Model # FA-1210KB2-C
UNSPSC #25172011
Shipping Weight 0.072 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fixed
Material Metal
Force 9.8 lb.
Max. Cycle Rate 60 per min.
Max. Weight 66
Rod Thread Size M12x1
Locking No
Rod Dia. 3.5mm
Cylinder Dia. 12mm
Ball Diameter 8mm
Pin Dia. 3.5mm
Stroke 10mm
Compressed Length 58mm
Fixed Resistance Yes
Adjustable Resistance No
Includes White Cap
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In