Check Availability
  • BANSBACH 

    Shock Absorber, 66 lb., M20x1.5, 70mm L

  • Item # 36JM03
  • Mfr. Model # FA-1215B1-C
Shock Absorber, 66 lb., M20x1.5, 70mm L
Qty
  • Web Price
    $68.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JM03
Mfr. Model # FA-1215B1-C
UNSPSC #25172011
Shipping Weight 0.256 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fixed
Material Metal
Force 11.8 lb.
Max. Cycle Rate 45 per min.
Max. Weight 66
Rod Thread Size M20x1.5
Locking No
Rod Dia. 7mm
Cylinder Dia. 25mm
Ball Diameter 21mm
Pin Dia. 7mm
Stroke 15mm
Compressed Length 55mm
Fixed Resistance Yes
Adjustable Resistance No
Includes Cap
* This product's country of origin is subject to change

Compliance and Restrictions