Check Availability
  • BANSBACH 

    Shock Absorber, 6.6 lb., M4x0.5, 28.6mm L

  • Item # 36JL76
  • Mfr. Model # FK-0404-S
Shock Absorber, 6.6 lb., M4x0.5, 28.6mm L
Qty
  • Web Price
    $87.04 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JL76
Mfr. Model # FK-0404-S
UNSPSC #25172011
Shipping Weight 0.005 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fixed
Material Metal
Force 2.5 lb.
Max. Cycle Rate 45 per min.
Max. Weight 6.6
Rod Thread Size M4x0.5
Locking No
Rod Dia. 1.2mm
Cylinder Dia. 4mm
Stroke 4mm
Fixed Resistance Yes
Adjustable Resistance No
* This product's country of origin is subject to change

Compliance and Restrictions