Check Availability
  • BANSBACH 

    Shock Absorber, 66 lb., M12x1.0, 50mm L

  • Item # 36JL75
  • Mfr. Model # FWM-S1210MBD-S
Shock Absorber, 66 lb., M12x1.0, 50mm L
Qty
  • Web Price
    $87.81 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JL75
Mfr. Model # FWM-S1210MBD-S
UNSPSC #25172011
Shipping Weight 0.141 lbs
Country of Origin Japan *
Item Shock Absorber
Type Adjustable
Material Metal
Force 9.8 lb.
Max. Cycle Rate 60 per min.
Max. Weight 66
Rod Thread Size M12x1.0
Locking No
Rod Dia. 3.5mm
Cylinder Dia. 12mm
Stroke 10mm
Fixed Resistance No
Adjustable Resistance Yes
Includes Dust Seals
* This product's country of origin is subject to change

Compliance and Restrictions