Check Availability
  • BANSBACH 

    Shock Absorber, 28.6 lb., M14x1.5, 97mm L

  • Item # 36JL68
  • Mfr. Model # FK-1417H-S
Shock Absorber, 28.6 lb., M14x1.5, 97mm L
Qty
  • Web Price
    $85.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JL68
Mfr. Model # FK-1417H-S
UNSPSC #25172011
Shipping Weight 0.168 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fixed
Material Metal
Force 8.9 lb.
Max. Cycle Rate 60 per min.
Max. Weight 28.6
Rod Thread Size M14x1.5
Locking No
Rod Dia. 4mm
Cylinder Dia. 14mm
Stroke 17mm
Fixed Resistance Yes
Adjustable Resistance No
* This product's country of origin is subject to change

Compliance and Restrictions