Check Availability
  • BANSBACH 

    Shock Absorber, 6.6 lb., M4x0.5, 32.6mm L

  • Item # 36JL67
  • Mfr. Model # FK-0404H-C
Shock Absorber, 6.6 lb., M4x0.5, 32.6mm L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JL67
Mfr. Model # FK-0404H-C
UNSPSC #25172011
Shipping Weight 0.006 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fixed
Material Metal
Force 2.5 lb.
Max. Cycle Rate 45 per min.
Max. Weight 6.6
Rod Thread Size M4x0.5
Locking No
Rod Dia. 1.2mm
Cylinder Dia. 4mm
Stroke 4mm
Fixed Resistance Yes
Adjustable Resistance No
Includes Cap
* This product's country of origin is subject to change

Compliance and Restrictions