Check Availability
  • BANSBACH 

    Shock Absorber, 506 lb., M20x1.5, 93mm L

  • Item # 36JL54
  • Mfr. Model # FK-2016L-S
Shock Absorber, 506 lb., M20x1.5, 93mm L
Qty
  • Web Price
    $105.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JL54
Mfr. Model # FK-2016L-S
UNSPSC #25172011
Shipping Weight 0.324 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fixed
Material Metal
Force 18.1 lb.
Max. Cycle Rate 60 per min.
Max. Weight 506
Rod Thread Size M20x1.5
Locking No
Rod Dia. 6mm
Cylinder Dia. 20mm
Stroke 16mm
Fixed Resistance Yes
Adjustable Resistance No
* This product's country of origin is subject to change

Compliance and Restrictions