Check Availability
  • BANSBACH 

    Shock Absorber, 154 lb., M20x1.5, 55mm L

  • Item # 36JL49
  • Mfr. Model # FV-2008L-S
Shock Absorber, 154 lb., M20x1.5, 55mm L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JL49
Mfr. Model # FV-2008L-S
UNSPSC #25172011
Shipping Weight 0.238 lbs
Country of Origin Japan *
Item Shock Absorber
Type Adjustable
Material Metal
Force 23.5 lb.
Max. Cycle Rate 60 per min.
Max. Weight 154
Rod Thread Size M20x1.5
Locking No
Rod Dia. 6mm
Cylinder Dia. 20mm
Stroke 8mm
Fixed Resistance No
Adjustable Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions