Check Availability
  • BANSBACH 

    Shock Absorber, 110 lb., M14x1.5, 105mm L

  • Item # 36JL36
  • Mfr. Model # FL-1417H-S
Shock Absorber, 110 lb., M14x1.5, 105mm L
Qty
  • Web Price
    $117.94 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JL36
Mfr. Model # FL-1417H-S
UNSPSC #25172011
Shipping Weight 0.176 lbs
Country of Origin Japan *
Item Shock Absorber
Type Adjustable
Material Metal
Force 15.7 lb.
Max. Cycle Rate 60 per min.
Max. Weight 110
Rod Thread Size M14x1.5
Locking No
Rod Dia. 4mm
Cylinder Dia. 14mm
Stroke 17mm
Fixed Resistance No
Adjustable Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions