Check Availability
  • BANSBACH 

    Shock Absorber, 110 lb., M16x2, 74mm L

  • Item # 36JL35
  • Mfr. Model # FSB-1609-C
Shock Absorber, 110 lb., M16x2, 74mm L
Qty
  • Web Price
    $118.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JL35
Mfr. Model # FSB-1609-C
UNSPSC #25172011
Shipping Weight 0.254 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fixed
Material Metal
Force 9.8 lb.
Max. Cycle Rate 60 per min.
Max. Weight 110
Rod Thread Size M16x2
Locking No
Rod Dia. 8mm
Cylinder Dia. 16mm
Stroke 9mm
Fixed Resistance Yes
Adjustable Resistance No
Includes Cap
* This product's country of origin is subject to change

Compliance and Restrictions