Check Availability
  • BANSBACH 

    Shock Absorber, 264 lb., M20x1.5, 127mm L

  • Item # 36JL02
  • Mfr. Model # FA-2016E3-C
Shock Absorber, 264 lb., M20x1.5, 127mm L
Qty
  • Web Price
    $135.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JL02
Mfr. Model # FA-2016E3-C
UNSPSC #25172011
Shipping Weight 0.456 lbs
Country of Origin Japan *
Item Shock Absorber
Type Minor Adjustable Single-orifice
Material Metal
Force 18.1 lb.
Max. Cycle Rate 60 per min.
Max. Weight 264
Rod Thread Size M20x1.5
Locking No
Rod Dia. 6mm
Cylinder Dia. 20mm
Ball Diameter 18mm
Pin Dia. 6mm
Stroke 16mm
Compressed Length 111mm
Fixed Resistance No
Adjustable Resistance Yes
Includes Cap and Adjustment Knob with Lock Screw, Locating Nuts
* This product's country of origin is subject to change

Compliance and Restrictions