Check Availability
  • BANSBACH 

    Shock Absorber, 264 lb., M27x1.5, 55mm L

  • Item # 36JK79
  • Mfr. Model # FS-2706L-S
Shock Absorber, 264 lb., M27x1.5, 55mm L
Qty
  • Web Price
    $148.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JK79
Mfr. Model # FS-2706L-S
UNSPSC #25172011
Shipping Weight 0.487 lbs
Country of Origin Japan *
Item Shock Absorber
Type Adjustable
Material Metal
Force 22.6 lb.
Max. Cycle Rate 60 per min.
Max. Weight 264
Rod Thread Size M27x1.5
Locking No
Rod Dia. 8mm
Cylinder Dia. 27mm
Stroke 6mm
Fixed Resistance No
Adjustable Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions