Check Availability
  • BANSBACH 

    Shock Absorber, 77 lb., M14x1.5, 80mm L

  • Item # 36JK74
  • Mfr. Model # FWM-L1410RBD-S
Shock Absorber, 77 lb., M14x1.5, 80mm L
Qty
  • Web Price
    $156.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JK74
Mfr. Model # FWM-L1410RBD-S
UNSPSC #25172011
Shipping Weight 0.309 lbs
Country of Origin Japan *
Item Shock Absorber
Type Adjustable
Material Metal
Force 9.8 lb.
Max. Cycle Rate 60 per min.
Max. Weight 77
Rod Thread Size M14x1.5
Locking No
Rod Dia. 3.5mm
Cylinder Dia. 14mm
Stroke 10mm
Fixed Resistance No
Adjustable Resistance Yes
Includes Anti-Coolant Seals
* This product's country of origin is subject to change

Compliance and Restrictions