Check Availability
  • BANSBACH 

    Shock Absorber, 103.4 lb., M27x1.5

  • Item # 36JK69
  • Mfr. Model # FK-2725H-S
Shock Absorber, 103.4 lb., M27x1.5
Qty
  • Web Price
    $159.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JK69
Mfr. Model # FK-2725H-S
UNSPSC #25172011
Shipping Weight 0.752 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fixed
Material Metal
Force 27.3 lb.
Max. Cycle Rate 60 per min.
Max. Weight 103.4
Rod Thread Size M27x1.5
Locking No
Rod Dia. 8mm
Cylinder Dia. 27mm
Stroke 25mm
Fixed Resistance Yes
Adjustable Resistance No
* This product's country of origin is subject to change

Compliance and Restrictions