Check Availability
  • BANSBACH 

    Shock Absorber, 110 lb., M16x1.5, 102mm L

  • Item # 36JK45
  • Mfr. Model # FMW-S2016EBD-C
Shock Absorber, 110 lb., M16x1.5, 102mm L
Qty
  • Web Price
    $171.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JK45
Mfr. Model # FMW-S2016EBD-C
UNSPSC #25172011
Shipping Weight 0.445 lbs
Country of Origin Japan *
Item Shock Absorber
Type Adjustable
Material Metal
Force 14.7 lb.
Max. Cycle Rate 60 per min.
Max. Weight 110
Rod Thread Size M16x1.5
Locking No
Rod Dia. 5mm
Cylinder Dia. 16mm
Stroke 12mm
Fixed Resistance No
Adjustable Resistance Yes
Includes Anti-Coolant Seals
* This product's country of origin is subject to change

Compliance and Restrictions