Check Availability
  • BANSBACH 

    Shock Absorber, 880 lb., M25x1.5, 155mm L

  • Item # 36JK31
  • Mfr. Model # FK-2540M-C
Shock Absorber, 880 lb., M25x1.5, 155mm L
Qty
  • Web Price
    $192.61 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JK31
Mfr. Model # FK-2540M-C
UNSPSC #25172011
Shipping Weight 0.963 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fully Adjustable Single-orifice
Material Metal
Force 33.2 lb.
Max. Cycle Rate 60 per min.
Max. Weight 880
Rod Thread Size M25x1.5
Locking No
Rod Dia. 8mm
Cylinder Dia. 25mm
Pin Dia. 8mm
Stroke 30mm
Compressed Length 125mm
Fixed Resistance No
Adjustable Resistance Yes
Includes Adjustment Knob with Lock Screw, Locating Nuts
* This product's country of origin is subject to change

Compliance and Restrictions