Check Availability
  • BANSBACH 

    Shock Absorber, 1430 lb., M27x1.5, 136mm L

  • Item # 36JK27
  • Mfr. Model # FWM-2725FBD-C
Shock Absorber, 1430 lb., M27x1.5, 136mm L
Qty
  • Web Price
    $197.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JK27
Mfr. Model # FWM-2725FBD-C
UNSPSC #25172011
Shipping Weight 1.014 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fully Adjustable Single-orifice
Material Metal
Force 27.3 lb.
Max. Cycle Rate 60 per min.
Max. Weight 1430
Rod Thread Size M27x1.5
Locking Yes
Rod Dia. 8mm
Cylinder Dia. 27mm
Pin Dia. 8mm
Stroke 25mm
Compressed Length 111mm
Fixed Resistance No
Adjustable Resistance Yes
Includes Adjustment Knob with Lock Screw, Locating Nuts
* This product's country of origin is subject to change

Compliance and Restrictions