Check Availability
  • BANSBACH 

    Shock Absorber, 660 lb., M20x1.5, 127mm L

  • Item # 36JK09
  • Mfr. Model # FA-2016EA-C
Shock Absorber, 660 lb., M20x1.5, 127mm L
Qty
  • Web Price
    $238.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JK09
Mfr. Model # FA-2016EA-C
UNSPSC #25172011
Shipping Weight 0.573 lbs
Country of Origin Japan *
Item Shock Absorber
Type Adjustable
Material Metal
Force 18.1 lb.
Max. Cycle Rate 60 per min.
Max. Weight 660
Rod Thread Size M20x1.5
Locking No
Rod Dia. 6mm
Cylinder Dia. 20mm
Stroke 16mm
Fixed Resistance No
Adjustable Resistance Yes
Includes Cap and Adjustment Knob with Lock Screw, External Spring, Locating Nuts
* This product's country of origin is subject to change

Compliance and Restrictions