Check Availability
  • BANSBACH 

    Shock Absorber, 440 lb., M20x1.5, 127mm L

  • Item # 36JK08
  • Mfr. Model # FWM-S2530GBD-C
Shock Absorber, 440 lb., M20x1.5, 127mm L
Qty
  • Web Price
    $239.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JK08
Mfr. Model # FWM-S2530GBD-C
UNSPSC #25172011
Shipping Weight 0.961 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fully Adjustable Multiple-orifice
Material Metal
Force 35.2 lb.
Max. Cycle Rate 60 per min.
Max. Weight 440
Rod Thread Size M20x1.5
Locking No
Rod Dia. 6mm
Cylinder Dia. 20mm
Pin Dia. 6mm
Stroke 16mm
Compressed Length 111mm
Fixed Resistance No
Adjustable Resistance Yes
Includes Crevice Mount Adjustment Knob with Lock Screw, Locating Nuts
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In