Check Availability
  • BANSBACH 

    Shock Absorber, 191.4 lb., M20x1.5, 204mm L

  • Item # 36JJ97
  • Mfr. Model # FWM-S2540LBD-C
Shock Absorber, 191.4 lb., M20x1.5, 204mm L
Qty
  • Web Price
    $253.38 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JJ97
Mfr. Model # FWM-S2540LBD-C
UNSPSC #25172011
Shipping Weight 1.047 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fixed
Material Metal
Force 24.5 lb.
Max. Cycle Rate 60 per min.
Max. Weight 191.4
Rod Thread Size M20x1.5
Locking No
Rod Dia. 6mm
Cylinder Dia. 20mm
Stroke 25mm
Fixed Resistance Yes
Adjustable Resistance No
Includes Cap
* This product's country of origin is subject to change

Compliance and Restrictions