Check Availability
  • BANSBACH 

    Shock Absorber, 990 lb., M27x1.5, 136mm L

  • Item # 36JJ84
  • Mfr. Model # FWM-L2725FBD-C
Shock Absorber, 990 lb., M27x1.5, 136mm L
Qty
  • Web Price
    $283.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JJ84
Mfr. Model # FWM-L2725FBD-C
UNSPSC #25172011
Shipping Weight 1.014 lbs
Country of Origin Japan *
Item Shock Absorber
Type Adjustable
Material Metal
Force 44.2 lb.
Max. Cycle Rate 60 per min.
Max. Weight 990
Rod Thread Size M27x1.5
Locking No
Rod Dia. 8mm
Cylinder Dia. 27mm
Stroke 25mm
Fixed Resistance No
Adjustable Resistance Yes
Includes Dust Seals
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In