Check Availability
  • BANSBACH 

    Shock Absorber, 330 lb., M36x1.5, 150mm L

  • Item # 36JJ81
  • Mfr. Model # FA-3625A1-C
Shock Absorber, 330 lb., M36x1.5, 150mm L
Qty
  • Web Price
    $287.37 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JJ81
Mfr. Model # FA-3625A1-C
UNSPSC #25172011
Shipping Weight 1.984 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fixed
Material Metal
Force 100 lb.
Max. Cycle Rate 30 per min.
Max. Weight 330
Rod Thread Size M36x1.5
Locking No
Rod Dia. 12mm
Cylinder Dia. 36mm
Stroke 25mm
Fixed Resistance Yes
Adjustable Resistance No
Includes Cap
* This product's country of origin is subject to change

Compliance and Restrictions