Check Availability
  • BANSBACH 

    Shock Absorber, 380.6 lb., M30x1.5, 190mm L

  • Item # 36JJ73
  • Mfr. Model # FWM-S3035TBD-S
Shock Absorber, 380.6 lb., M30x1.5, 190mm L
Qty
  • Web Price
    $292.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JJ73
Mfr. Model # FWM-S3035TBD-S
UNSPSC #25172011
Shipping Weight 1.565 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fixed
Material Metal
Force 47.1 lb.
Max. Cycle Rate 30 per min.
Max. Weight 380.6
Rod Thread Size M30x1.5
Locking No
Rod Dia. 10mm
Cylinder Dia. 30mm
Stroke 35mm
Fixed Resistance Yes
Adjustable Resistance No
Includes Cap
* This product's country of origin is subject to change

Compliance and Restrictions