Check Availability
  • BANSBACH 

    Shock Absorber, 990 lb., M27x1.5, 156mm L

  • Item # 36JJ72
  • Mfr. Model # FA-E2530GD-S
Shock Absorber, 990 lb., M27x1.5, 156mm L
Qty
  • Web Price
    $302.82 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JJ72
Mfr. Model # FA-E2530GD-S
UNSPSC #25172011
Catalog Page 0
Shipping Weight 0.895 lbs
Country of Origin Japan *
Item Shock Absorber
Type Adjustable
Material Metal
Force 44.2 lb.
Max. Cycle Rate 60 per min.
Max. Weight 990
Rod Thread Size M27x1.5
Locking No
Rod Dia. 8mm
Cylinder Dia. 27mm
Stroke 25mm
Fixed Resistance No
Adjustable Resistance Yes
Includes Cap, Anti-Coolant Seals
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In