Check Availability
  • BANSBACH 

    Shock Absorber, 1100 lb., M27x1.5, 156mm L

  • Item # 36JJ58
  • Mfr. Model # FK-3650M-C
Shock Absorber, 1100 lb., M27x1.5, 156mm L
Qty
  • Web Price
    $322.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JJ58
Mfr. Model # FK-3650M-C
UNSPSC #25172011
Shipping Weight 2.776 lbs
Country of Origin Japan *
Item Shock Absorber
Type Adjustable
Material Metal
Force 44.2 lb.
Max. Cycle Rate 60 per min.
Max. Weight 1100
Rod Thread Size M27x1.5
Locking Yes
Rod Dia. 8mm
Cylinder Dia. 27mm
Ball Diameter 23mm
Pin Dia. 8mm
Stroke 25mm
Compressed Length 131mm
Fixed Resistance No
Adjustable Resistance Yes
Includes Cap and Adjustment Knob with Lock Screw, Locating Nuts
* This product's country of origin is subject to change

Compliance and Restrictions