Check Availability
  • BANSBACH 

    Shock Absorber, 673.2 lb, M36x1.5, 218.5mmL

  • Item # 36JJ57
  • Mfr. Model # FK-3650L-C
Shock Absorber, 673.2 lb, M36x1.5, 218.5mmL
Qty
  • Web Price
    $332.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JJ57
Mfr. Model # FK-3650L-C
UNSPSC #25172011
Shipping Weight 2.776 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fixed
Material Metal
Force 68.6 lb.
Max. Cycle Rate 30 per min.
Max. Weight 673.2
Rod Thread Size M36x1.5
Locking No
Rod Dia. 12mm
Cylinder Dia. 36mm
Stroke 50mm
Fixed Resistance Yes
Adjustable Resistance No
* This product's country of origin is subject to change

Compliance and Restrictions