Check Availability
  • BANSBACH 

    Shock Absorber, 1540 lb., M30x1.5, 206.5mmL

  • Item # 36JJ50
  • Mfr. Model # FWM-3650UBD-S
Shock Absorber, 1540 lb., M30x1.5, 206.5mmL
Qty
  • Web Price
    $370.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JJ50
Mfr. Model # FWM-3650UBD-S
UNSPSC #25172011
Shipping Weight 2.932 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fully Adjustable Multiple-orifice
Material Metal
Force 44.1 lb.
Max. Cycle Rate 30 per min.
Max. Weight 1540
Rod Thread Size M30x1.5
Locking Yes
Rod Dia. 10mm
Cylinder Dia. 30mm
Ball Diameter 27mm
Pin Dia. 10mm
Stroke 30mm
Compressed Length 176.5mm
Fixed Resistance No
Adjustable Resistance Yes
Includes Cap and Adjustment Knob with Lock Screw, Locating Nuts
* This product's country of origin is subject to change

Compliance and Restrictions