Check Availability
  • BANSBACH 

    Shock Absorber, 254.5mm L

  • Item # 36JJ40
  • Mfr. Model # FWM-3035TBD-C-060
Shock Absorber, 254.5mm L
Qty
  • Web Price
    $601.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JJ40
Mfr. Model # FWM-3035TBD-C-060
UNSPSC #25172011
Shipping Weight 1.676 lbs
Country of Origin Japan *
Item Shock Absorber
Type Adjustable
Material Metal
Force 68.6 lb.
Locking No
Stroke 25mm
Compressed Length 129.5mm
Fixed Resistance No
Adjustable Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions