Check Availability
  • BANSBACH 

    Shock Absorber, 3080 lb., M36x1.5, 235mm L

  • Item # 36JJ37
  • Mfr. Model # FK-64100
Shock Absorber, 3080 lb., M36x1.5, 235mm L
Qty
  • Web Price
    $736.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JJ37
Mfr. Model # FK-64100
UNSPSC #25172011
Shipping Weight 536.0 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fully Adjustable Multiple-orifice
Material Metal
Force 68.6 lb.
Max. Cycle Rate 30 per min.
Max. Weight 3080
Rod Thread Size M36x1.5
Locking Yes
Rod Dia. 12mm
Cylinder Dia. 36mm
Ball Diameter 33mm
Pin Dia. 12mm
Stroke 50mm
Compressed Length 185mm
Fixed Resistance No
Adjustable Resistance Yes
Includes Adjustment Knob with Lock Screw and Locating Nuts
* This product's country of origin is subject to change

Compliance and Restrictions