Check Availability
  • BANSBACH 

    Shock Absorber, 5940lb., M36x1.5, 254.5mm L

  • Item # 36JJ35
  • Mfr. Model # FK-64150
Shock Absorber, 5940lb., M36x1.5, 254.5mm L
Qty
  • Web Price
    $790.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JJ35
Mfr. Model # FK-64150
UNSPSC #25172011
Shipping Weight 536.0 lbs
Country of Origin Japan *
Item Shock Absorber
Type Adjustable
Material Metal
Force 100 lb.
Max. Cycle Rate 30 per min.
Max. Weight 5940
Rod Thread Size M36x1.5
Locking No
Rod Dia. 12mm
Cylinder Dia. 36mm
Stroke 50mm
Fixed Resistance No
Adjustable Resistance Yes
Includes Cap
* This product's country of origin is subject to change

Compliance and Restrictions