Check Availability
  • BANSBACH 

    Shock Absorber, 7480 lb., M42x1.5, 162mm L

  • Item # 36JJ33
  • Mfr. Model # FHD-A1-2-503
Shock Absorber, 7480 lb., M42x1.5, 162mm L
Qty
  • Web Price
    $147.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JJ33
Mfr. Model # FHD-A1-2-503
UNSPSC #25172011
Shipping Weight 0.904 lbs
Country of Origin Japan *
Item Shock Absorber
Type Fully Adjustable Single-orifice
Material Metal
Force 120 lb.
Max. Cycle Rate 20 per min.
Max. Weight 7480
Rod Thread Size M42x1.5
Locking Yes
Rod Dia. 12mm
Cylinder Dia. 42mm
Ball Diameter 38mm
Pin Dia. 12mm
Stroke 25mm
Compressed Length 137mm
Fixed Resistance No
Adjustable Resistance Yes
Includes Cap and Adjustment Knob with Lock Screw with External Spring
* This product's country of origin is subject to change

Compliance and Restrictions