Check Availability
  • BANSBACH 

    Shock Absorber, 264mm L

  • Item # 36JJ31
  • Mfr. Model # FHD-A1-1-503
Shock Absorber, 264mm L
Qty
  • Web Price
    $151.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JJ31
Mfr. Model # FHD-A1-1-503
UNSPSC #25172011
Shipping Weight 0.904 lbs
Country of Origin Japan *
Item Shock Absorber
Type Adjustable
Material Metal
Force 120 lb.
Locking No
Stroke 75mm
Compressed Length 189mm
Fixed Resistance No
Adjustable Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions