Check Availability
  • BANSBACH 

    Shock Absorber, 7700 lb., M42x1.5, 213mm L

  • Item # 36JJ30
  • Mfr. Model # FHD-A1-1-104
Shock Absorber, 7700 lb., M42x1.5, 213mm L
Qty
  • Web Price
    $151.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JJ30
Mfr. Model # FHD-A1-1-104
UNSPSC #25172011
Shipping Weight 0.94 lbs
Country of Origin Japan *
Item Shock Absorber
Type Adjustable
Material Metal
Force 120 lb.
Max. Cycle Rate 30 per min.
Max. Weight 7700
Rod Thread Size M42x1.5
Locking No
Rod Dia. 12mm
Cylinder Dia. 42mm
Stroke 50mm
Fixed Resistance No
Adjustable Resistance Yes
Includes Cap
* This product's country of origin is subject to change

Compliance and Restrictions