Check Availability
  • BANSBACH 

    Shock Absorber, 2860lb., M30x1.5, 206.5mm L

  • Item # 36JJ28
  • Mfr. Model # ROP-020P2-1
Shock Absorber, 2860lb., M30x1.5, 206.5mm L
Qty
  • Web Price
    $5.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JJ28
Mfr. Model # ROP-020P2-1
UNSPSC #25172011
Shipping Weight 0.051 lbs
Country of Origin Japan *
Item Shock Absorber
Type Adjustable
Material Metal
Force 98 lb.
Max. Cycle Rate 30 per min.
Max. Weight 2860
Rod Thread Size M30x1.5
Locking No
Rod Dia. 10mm
Cylinder Dia. 30mm
Stroke 35mm
Fixed Resistance No
Adjustable Resistance Yes
Includes Liquid Proof Cap
* This product's country of origin is subject to change

Compliance and Restrictions