Check Availability
  • BANSBACH 

    Shock Absorber, 12, 100lb, M42x1.5, 302.5mmL

  • Item # 36JJ27
  • Mfr. Model # FH10016-1/2/3/4-D
Shock Absorber, 12, 100lb, M42x1.5, 302.5mmL
Qty
  • Web Price
    $102.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JJ27
Mfr. Model # FH10016-1/2/3/4-D
UNSPSC #25172011
Shipping Weight 0.121 lbs
Country of Origin Japan *
Item Shock Absorber
Type Adjustable
Material Metal
Force 98 lb.
Max. Cycle Rate 30 per min.
Max. Weight 12,100
Rod Thread Size M42x1.5
Locking No
Rod Dia. 12mm
Cylinder Dia. 42mm
Stroke 80mm
Fixed Resistance No
Adjustable Resistance Yes
Includes Cap
* This product's country of origin is subject to change

Compliance and Restrictions